Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Diamond tile cutter WAC 180

Diamond tile cutter WAC 180
TLECTR-EL-WAC180

Art.-no. 0701401800

EAN 4099618762932

Individual price display after login
Diamond tile cutter WAC 180

Art.-no. 0701401800

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Power input

2200 W

Max. idle speed

2800 rpm

Max. cutting disc diameter.

255 mm

Bore hole

2.5 mm

Max. cutting length

1800 mm

Table length

1800 dm

Table width

450 mm

Washer diameter

25.4 mm

Length

2200 mm

Width

450 mm

Height

650 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information