Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Diamond tile cutting machine WAC 120

Diamond tile cutter WAC 120
TLECTR-EL-WAC120

Art.-no. 07014012

EAN 4049557425368

Individual price display after login
Diamond tile cutting machine WAC 120

Art.-no. 07014012

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Professional, low-noise, stainless-steel diamond tile cutting machine with integrated water cooling system allow for a maximum cutting length of up to 120 cm.

Long service life and easy maintenance


High-quality materials and robust design



Flexible adjustment options for cutting height and cutting angle


with knurled thumb screw and adjusting lever



Easy to transport


Sturdy carrying handles at front and rear, large wheels on rear support feet

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fast, clean cutting of tiles, marble, ceramic, granite, sandstone, brick and other light building materials

Power input

1500 W

Max. idle speed

2800 rpm

Max. cutting disc diameter.

250 mm

Bore hole

25.4 mm

Max. cutting length

1200 mm

Max. cutting depth

50 mm

Max. mitre angle

45 Degree

Table length

1200 mm

Table width

435 mm

Sound-pressure level

80 dB

Washer diameter

250 mm

Length

1540 mm

Width

450 mm

Height

600 mm

Weight of machine

62 kg

Cable length

3 m

Diamond tile cutting machine WAC 120 including:
1 x
Diamond wet-cutting disc, tile for diamond tile cutting machines

CUTDISC-DIA-TILES-WETCUT-BR25,4-D250MM

Description: For fast, clean cutting of tiles, marble, ceramic, granite, sandstone, brick and other light building materials
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information