Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Die holder HSS Performance for M3–M12 standard metric ISO threads

THRDIE-SORT-HSS-WN-STEEL-PERFM-(M3-M12)

Art.-no. 0652536001

EAN 4061975235503

Individual price display after login
Die holder HSS Performance for M3–M12 standard metric ISO threads

Art.-no. 0652536001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

7-piece set. HSS high-performance, nitrided die for the production and repair of standard metric ISO threads in accordance with the DIN 13 standard, suitable for use with cordless drills/drivers or manually with a die holder, in 900 N/mm² tensile strength steel, cast iron, and non-ferrous metals (e.g., aluminium, aluminium alloys, and magnesium alloys)

Flexible use with a cordless drill/driver and lathe


With standard factory dies of 25x9 mm outer diameter, precise cuts (M3-M10) and the repair of male threads (M3-M12) can be efficiently performed in the three-jaw drill chuck, when used in conjunction with the specially developed adapter (Art.-no.:0659999001).



Can be used economically manually


Instead of five tools, only one die holder is required for manually cutting M3–M12 external threads.



Outstanding performance


  • Up to twice the service life thanks to surface nitriding and newly developed tool geometry

  • Excellent chip removal in the direction of cutting thanks to the starting groove


High-level process safety


thanks to the lap-coated, nitrided surface and the longer cutting edge



Easy to use


  • Simpler cutting and lower torque compared to traditional dies

  • Less friction compared to traditional dies

  • Can be used on both sides due to the double-sided cutting edge
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • During thread cutting, an adequate amount of cutting fluid must be used.

  • The dies with traditional die holders are suitable for manual use, on a lathe, or with a cordless drill/driver (with article 0659 990 001).

  • In case of manual use, please consider the following: The die must be placed in the die holder at the height of the central screw. The screws must be tightened with a screwdriver. The die must be positioned vertically on the workpiece. Can be used on both sides. After two turns, the threading can be interrupted with a short reversal.

  • When using cordless drills/drivers or lathes, please refer to the operating instructions for the adapter specifically designed for this purpose, 0659999001 article.

Number of pieces in assortment/set

7 PCS

Material

HSS

Die holder HSS Performance for M3–M12 standard metric ISO threads including:
HSS Performance die for standard metric ISO thread
1 x
HSS Performance die for standard metric ISO thread

THRDIE-HSS-WN-STEEL-PERFORMANCE-M3

Description:
M3 x 0.5
HSS high-performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys)
Quantity: 1 x
HSS Performance die for standard metric ISO thread
1 x
HSS Performance die for standard metric ISO thread

THRDIE-HSS-WN-STEEL-PERFORMANCE-M4

Description:
M4 x 0.7
HSS high-performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys)
Quantity: 1 x
HSS Performance die for standard metric ISO thread
1 x
HSS Performance die for standard metric ISO thread

THRDIE-HSS-WN-STEEL-PERFORMANCE-M5

Description:
M5 x 0.8
HSS high-performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys)
Quantity: 1 x
HSS Performance die for standard metric ISO thread
1 x
HSS Performance die for standard metric ISO thread

THRDIE-HSS-WN-STEEL-PERFORMANCE-M6

Description:
M6 x 1.0
HSS high-performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys)
Quantity: 1 x
HSS Performance die for standard metric ISO thread
1 x
HSS Performance die for standard metric ISO thread

THRDIE-HSS-WN-STEEL-PERFORMENCE-M8

Description:
M8 x 1.25
HSS high-performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys)
Quantity: 1 x
HSS Performance die for standard metric ISO thread
1 x
HSS Performance die for standard metric ISO thread

THRDIE-HSS-WN-STEEL-PERFORMANCE-M10

Description:
M10 x 1.5
HSS high-performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys)
Quantity: 1 x
HSS Performance die for standard metric ISO thread
1 x
HSS Performance die for standard metric ISO thread

THRDIE-HSS-WN-STEEL-PERFORMANCE-M12

Description:
M12 x 1.75
HSS high-performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys)
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Die holder DIN EN 22568 Performance

HOLD-THRDIE-EN22568-PERFORMANCE-25X9

Performance die holder in die-cast zinc for round dies in accordance with DIN EN 22568, DIN EN 24231 and factory standard. Reinforced body and black coated steel handles for high loads.
x 1 pcs
Die holders For drill driver, 6 pieces

HOLD-THRDIE-SORT-BTRY-DRCTR-(M3-M8)

Innovative, high-quality steel adapter including appropriate die guides M3-M8 for quick, optimal cutting and repairing of male threads with cordless drill screwdrivers and lathes in conjunction with HSS performance and HSCo multi performance dies in size 25x9 mm.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information