Die stocks DIN 225
HOLD-THRDIE-DIN225-SZ3-(M7-M9)
Art.-no. 06593
EAN 4066443142659
Register now and access more than 125,000 products
Durable design and secure fastening
Housing made of die-cast zinc with knurled clamping screws and 90° tip for mounting die.
Datasheets(X)
The die is placed in the die holder at the height of the middle screw. The screws are tightened with a screwdriver. The die is placed vertically on the workpiece. Can be used on both sides. When cutting, sufficient cutting oil must be added. After two revolutions, the cut can be broken by briefly turning back.
Material | Malleable cast iron |
Internal diameter x height | 25 x 9 mm |