Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Digital calliper with plastic housing

Digital callipers with plastic housing
CAL-DGT-(0-300MM)

Art.-no. 071576 126

EAN 4052712482281

Individual price display after login
Digital calliper with plastic housing

Art.-no. 071576 126

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Calliper with digital display, ground and lapped measuring surfaces and locking screw
  • Simple operation using three buttons: On/Off, switching between mm and inches and 0 button for zero setting

  • Robust housing with IP54 degree of protection - protection against dust and splash water

  • Ground and lapped measuring surfaces ensure precise and accurate measurements

  • Locking screw at the top for locking measurements

  • Flat depth gauge for precise depth measurements

  • Battery included
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The callipers can be used in a variety of ways for all measurements of lengths, thicknesses, depths or diameters in mechanical engineering, metalworking, workshops, the trades sector, quality control, electronics and precision engineering.

Max. length measuring range

300 mm

Length of jaw

60 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information