Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Digital meter oil gun

Oil gun with digital meter, automatic nozzle
OILNOZ-AUTODIGTALMETER-D133MM-1/2IN

Art.-no. 0986586490

EAN 4062856501519

Individual price display after login
Digital meter oil gun

Art.-no. 0986586490

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Automatically Calibration

Technical Data:


  • Inlet: ½”BSP

  • Outlet: ½”BSP

  • Velocity:1-35 L/min

  • Max pressure: 10bar

  • Min Burst pressure:200bar

  • Storage temperature: -20℃ - +70℃

  • Work temperature : -10℃ - +60℃

  • Precision: 0.3%

  • Display: Max.7digits

  • Power: Lithium battery CRA123A(1300mAH)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSuitable for measurement volume of various engine oil and gear oil accurately.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information