Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Digital multimeter MM 600 TRMS

Digital multimeter MM 600 TRMS
MULTIM-DGT-(MM 600 TRMS)

Art.-no. 071553 415

EAN 4053479473154

Individual price display after login
Digital multimeter MM 600 TRMS

Art.-no. 071553 415

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Modern, digital multimeter with effective value measurement (TRMS), cable break detector and LED pocket torch for professional use in trade and industry.

The Würth MM 600, certified for safe use in CAT IV 600 V environments, offers essential functions for the detection of malfunctions and numerous problems in electrical and electronic systems.



Properties:


  • Suitable for measuring AC/DC current, AC/DC voltage, resistance, continuity and diodes

  • Can be used for AC/DC voltage up to 600 V, and also AC/DC current up to 10 A

  • Resistance measurement up to 20 MΩ

  • Contactless voltage tester (visual and acoustic) for quick detection of cable breakage

  • Display saving (hold function)

  • Automatic shut-off after 15 min

  • Fused inputs for protecting the measuring device

  • LCD display with 2000 digits

  • Conforms to EN Standard 61010-2-033
Notice

Use personal protective equipment in accordance with measurement class.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Electrical installations, switch cabinet construction, solar technology, E-K hybrid, general electrical and electronic systems.

Type description

MM600

Display

2000 digits, LCD

Min./max. voltage measuring range

1 mV/AC-600 V/AC

Min./max. voltage measuring range 2

0.1 mV/DC-600 V/DC

Min./max. current measuring range

0.1 µA/AC-10 A/AC

Min./max. current measuring range 2

0.1 µA/AC-10 A/DC

Min. voltage measuring range 2

0.1 mV/DC

Max. voltage of measuring range 2

600 V/DC

Min./max. electrical-resistance measuring range

0.1 Ohm-20 MOhm

Automatic switch-off

15min

Overvoltage protection category

CAT IV/600 V

IP protection class

IP 20

Battery designation

1.5 V Micro AAA

Number of rechargeable batteries/batteries

2 PCS

Length x width x height

170 x 90 x 38 mm

Included in delivery

1 x digital multimeter incl. rubber protective sleeve, 1 x operating instructions, 2 x test lead, 1 x stand-by case, 2 x AAA batteries, 1 x test certificate

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Safety tapper, small, fully-insulated

SAFEGRPR-F.MSREEQUIP-SML-300V

Conforms to requirements of IEC/EN 61010-2-031
x 1 pcs
Safety measuring lead set Automotive

AY-MSRECORDSET-MSREEQUIP-8PCS

x 1 pcs
Vehicle test tip for measuring leads

TESTTIPVEH-F.MSRELD-1000V-10A

Test tips are compatible with all 4 mm measuring leads
x 1 pcs
Mini test tip set for measuring leads

TESTTIPMINISET-F.MSRELD

Ideal for establishing electrical contact for control systems such as injection nozzles, MAP sensors, TPS sensors and Weather-Pack connectors
x 1 pcs
Mini test tip for measuring leads

TESTTIPMINI-F.MSRELD

The modular design fits all 4 mm plug-in connectors
x 1 pcs
Starter test kit, automotive

TESTSET-F.MSREEQUIP-AUTOMOTIV-11PCS

Rated voltage <50 V
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Safety test lead with restrictable test tips

SAFETESTLD-F.MSREEQUIP-1000V-4MM

Conforms to requirements of IEC/EN 61010-2-031
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information