Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Digital tyre inflator

Digital tyre inflator Professional
TYRINFL-DGT-L1,5M-THR1/4IN-(0,1-11BAR)

Art.-no. 071554 099

EAN 4053479886114

Individual price display after login
Digital tyre inflator

Art.-no. 071554 099

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Precise digital tyre inflator for professional use. Especially suitable for work on tyre pressure monitoring systems.
  • Suitable for work on tyre pressure monitoring systems

  • Very high measurement accuracy with a resolution of 0.01 bar

  • Air connection F G 1/4 inch

  • Rubber protection around the measuring instrument

  • Precision level maintained even under the influence of impacts on the unit

  • Corrosion-resistant internal mechanism

  • Filtering of the air in the display mechanism by microporous stainless steel nickel silver filter

  • Device withstands an unintentional overpressure of 15.00 bar

  • Easy-to-read measurement result thanks to 12-mm-high display

  • Measurement starts automatically as soon as atmospheric pressure exists (connection to valve required)

  • Auto shut-off feature

  • Automatic calibration to zero at each new inflation

  • Warning in the event of failure
Notice

Battery life: approx. 10 years from date of manufacture assuming proper use and workshop conditions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Before the first measurement, perform one inflation so that the unit can be calibrated to height. Repeat this action if the unit has been transported or left unused for a prolonged period. Further instructions according to the user manual.

Min./max. pressure measuring range

0.1-11 bar

Max. operating pressure

15 bar

Min./max. temperature conditions

-25 to 60 °C

Hose length

1500 mm

Connection thread

G 1/4 inch

Product weight (per item)

690.000 g

Material of housing

Plastic

Max. pressure measuring range

11 bar

Material of handle

Metal

Pressure measuring accuracy

0.01 bar

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)

NUT-HEX-DIN934-I8I-WS17-(A2K)-M10

x 500 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information