Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Dismantling sleeve for release tools, round plug connectors OEM quality

Dismantling sleeve
DISMNTSLEV-(0713558160)

Art.-no. 0713558161

EAN 4056807418346

Individual price display after login
Dismantling sleeve for release tools, round plug connectors OEM quality

Art.-no. 0713558161

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Made in Germany

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contact gauge

3.5

Sleeve outside diameter

5 mm

Sleeve inside diameter

4.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information