Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Disposable Apron HDPE

Disposable apron HDPE
DISPOSAAPRON-HDPE-RECYCLE-110X70CM

Art.-no. 0899518401

EAN 4066443177514

Individual price display after login
Disposable Apron HDPE

Art.-no. 0899518401

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Light weight, durable, resists tearing

  • Offers effective general purpose barrier protection

  • Latex free

  • Weight: 8g

  • Colour: Transparent

  • Size: 110 x 70cm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Food processing


Food handling


Hygiene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information