Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Disposable Gloves HDPE

Disposable gloves HDPE
PROTGLOV-HDPE

Art.-no. 0899518301

EAN 4066443177507

Individual price display after login
Disposable Gloves HDPE

Art.-no. 0899518301

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Light weight, durable, resists tearing.

  • Easy donning and removal of gloves from hand.

  • Seamless, ambidextrous, latex free.

  • Weight: 0.6grams

  • Colour: Transparent.

  • Size: Universal.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Food processing


Food handling


Hygiene

Material

HDPE - High density polyethylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information