Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Disposable breathing mask Comfort FFP2 NR D with valve

Disposable breathing mask FFP2 NR D Comfort
BREAMASK-COMF-VLVE-EN149-(FFP2-NR-D)

Art.-no. 0899112
EAN 4011231842440

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Very comfortable to wear


  • Sealing lip around the circumference

  • Width-adjustable headband


Tested with dolomite dust


The masks are protected against becoming blocked over an extended period. This leads to greater breathing comfort and reduced fatigue.



Free from latex, PVC and silicone



Skin-friendly material



Malleable nose clip

EN 149 + A1:2009

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For use against solid and liquid particles and aerosols

  • Suitable for protection against contaminants with low-to-average toxicity in concentrations of up to ten times the occupational exposure limit.

Filter class

FFP2 NR D

Design

With valve

EN standard

149

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information