Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Disposable gloves nitrile LIGHT

Disposable gloves nitrile LIGHT
PROTGLOV-DISPOSABLE-NTR-LIGHT-BLACK-L

Art.-no. 0899470252

EAN 4065746309141

Individual price display after login
Disposable gloves nitrile LIGHT

Art.-no. 0899470252

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Liquid-tight, thin disposable gloves with maximum flexibility
  • Textured fingertips

  • Food-safe

  • Silicone-free manufacturing process

  • In a practical disposable dispenser
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Laboratory work

  • Food preparation

  • Catering

  • Pharmaceutical, chemical and electrical industries

  • Painting, varnishing and polishing work

  • Cleaning and maintenance work

  • Workshop activities

Colour

Black

Size

L

Material

Nitrile

Interior finish

Powder-free, Chlorinated

Standards

ISO 21420:2020, EN 374

Category

III

Length

240 mm

Material thickness

0.06 mm

Material thickness of finger (textured)

0.11 mm

Material thickness of cuff (smooth)

0.05 mm

Tolerance, material thickness (+/-)

0.02 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information