Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Dolly, hatchet-shaped Heavy-duty design

Dolly, hatchet-shaped
BDYWRKDOL-AXE-HAND-HEAVY

Art.-no. 071574 09

EAN 4011231747899

Individual price display after login
Dolly, hatchet-shaped Heavy-duty design

Art.-no. 071574 09

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Front face width (hammer)

75 mm

Rear face width (hammer)

75 mm

Form

Axe shape

Face length (hammer)

192 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information