Domed collar nut, wheel fastening DIN 74361, yellow zinc plated 10 steel, type A
DIN 74361 steel 10 zinc plated yellow shape A
MU-BND-DIN74361-A-10-SW27-(A2C)-M20X1,5
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (h1) | 27 mm |
Collar diameter (dc) | 33 mm |
External drive (s1) | WS27 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated yellow |
Pitch | 1.5 mm |
DIN | 74361 |
Thread type | Metric thread |
Nominal diameter | 20 mm |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)