Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Door seal clip with pine tree foot

Fir tree door seal clip
DRSEALCLIP-VW-ENGINEHOOD

Art.-no. 050014720

EAN 4011231421287

Individual price display after login
Door seal clip with pine tree foot

Art.-no. 050014720

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

As a fastening clip for slotted holes for door and window seals
  • The clip flange is attached to the seal beforehand

  • The clip is simply pressed in to attach
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For door and window seals.

Min./max. drill hole diameter

4.60-4.80 mm

Min./max. attachment thickness

0.70-0.90 mm

Length of head (A)

12.70 mm

Width of head (B)

5.00 mm

Length below head (C)

9.60 mm

Colour

Black

Material

PA 66 - Polyamide

Suitable for vehicle manufacturer

Audi, Volkswagen

Corresponds to original spare part number

251823717

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information