Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Dorado O2 work shoe EN 20347

Occupational shoes O2 Dorado
SHOE DORADO O2 BROWN 42
MODYF

Art.-no. M427013042
EAN 4251402753230

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

This extremely light working shoe not only looks good, but also provides the best grip on slippery surfaces.
  • Breathable, ultralight microfibre

  • Mesh inner lining

  • Shock absorbing insoles

  • Non-slip SRC rubber outer sole, comfort width 11 (wide fit)

  • Approx. 425 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Brown

Size

42

Material of shoes upper

Microfibre

Safety category

O2

Standards

ISO 20347, SRC

ISO

20347

Other standard

SRC

Type description

Low-cut shoe

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information