Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Dot and line laser PLL 18

Spot and line laser PLL 18
SPTLNELASR-PLL18

Art.-no. 5709300222

EAN 4056807515762

Individual price display after login
Dot and line laser PLL 18

Art.-no. 5709300222

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Self-levelling point line laser for indoor and outdoor use with highly visible red laser lines and points.

Excellent visibility of laser lines and points


  • The large outlet openings in the laser create particularly long lines.

  • Fine, yet clear lines


Great time-saver


Self-levelling in seconds



Simple one-button operation


All lines can be quickly and simply turned on or off with one button.



Can be used over longer distances


Can also be used for levelling over longer distances with the LRU 18 handheld receiver.



Suitable for making perpendicular lines and separating rooms


Perpendicular lines and room separations can be carried out with four laser dots, which are aligned to 90 degrees.



Level monitoring


If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.



Flexible mounting


  • The laser can be attached to ceiling profiles, 1/4 and 5/8 inch tripods using the optional WM 1 universal wall mount.

  • A strong magnet system supplied with the PLL-A adapter easily holds the laser on steel surfaces.


Ecological and economical


  • The lithium-ion battery pack enables the device to be used while it is charging.

  • Alkaline batteries can also be used (battery holder included in scope of delivery).
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Laser category

2

Self-levelling range (+/-)

4 Degree

Min. working temperature

-10 °C

Max. working temperature

50 °C

Length

120 mm

Width

65 mm

Height

100 mm

IP protection class

IP 54

Battery designation

Li-Ion

Range with receiver

80 m

Range without receiver

25 m

Measuring accuracy (per length)

2 mm/10m

Dot and line laser PLL 18 including:
Target board laser
1 x
Target board laser

TARG-MLL12-CLL11-PLL11

Quantity: 1 x
Battery holder
1 x
Battery holder

BTRYHOLD-CLL18/PLL18/CLG18

Description: For use with CLL 18, CLLG 18 and PLL 18 lasers with AA batteries.
Quantity: 1 x
1 x
PLL-A universal bracket

BRKT-LT-UNI-(PLL-A)-(F.PLL 18)

Description: High-quality magnetic bracket for mounting the PLL 18 dot and line laser to the WM 1 wall bracket.
Quantity: 1 x
1 x
Battery for CLL 18, CLLG 18 and PLL 18

BTRYPCK-LIION-F.CLL18/CLG18/PLL18

Description: High-quality lithium-ion battery for cross and line lasers CLL 18 and CLLG 18 as well as dot laser PLL 18.
Quantity: 1 x
1 x
Charging cable

CHRG-LT-(F.CLL/PLL/CLG18)

Description: High-quality charging cable for CLL 18, CLLG 18, PLL 18, MLPG 22 and MLPR 22 cross-line lasers
Quantity: 1 x
Plastic carry bag For CLL 18, CLLG 18 and PLL 18
1 x
Plastic carry bag For CLL 18, CLLG 18 and PLL 18

PLABG-LT-F.CLL18/PLL18/CLG18

Description: High-quality bag for cross and line lasers CLL 18 and CLLG 18, as well as dot laser PLL 18.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Elevator tripod made from aluminium

TRIPOD-LT-ALU-(L95-269CM)

High-quality aluminium elevator tripod for indoor and outdoor use
x 1 pcs
Laser receiver Universal LRU 18

LASRRECV-(LRU 18)

Universal receiver for red and green rotation and line lasers
x 1 pcs
WM 1 wall bracket

BRKT-LT-WM1

Universal bracket for CLL 18, CLLG18, PLL 18, MLPG 22 and MLPR 22 lasers
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information