Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Double Scissor lift

This model, has unique design, is an ideal lift specifically for the repair maintenance, tyre changing and wheel aligning maintenance of various of high-grade cars, the advantage is easy operation, smooth & reliable working process, high lifting insurance quotiety and durability.

Double scissor lift 2-levels
SCISLFT-DOUBLE-2LEVL-4500KG

Art.-no. 0715702045
EAN 4099618278303

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Completely underground, doesn't take space, double scissor: lifting the vehicle on wheel and wheel free is possible, suitable for vehicles and light trucks.


  • The level of the lift can be adjusted in high precision to suit for various kinds of high-precision four-wheel alignment

  • Easy for tyre mount and dismount and chassis maintenance

  • The position of the front wheel turntable (optional part) is moveable so that the side slide plate can be fit for more cars

  • The pneumatic double-teeth self-locking system and the anti-explosive pipe insurance structures are automatic opening when lowering.

  • The sliding block is made by oil free and super friction materials

  • With hydraulic lock and mechanical dual-gear safety-claw lock double safety device, automatically open when lowering, with lock operating the lift has safety claw located safe & reliable.
Notice

This product require site inspection and installation, it is recommended to contact Wurth service team before purchasing.


Turntable is not supplied with the lift.

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Automotive workshops, vehicle repair and wheel alignment

Load capacity

4500 kg

Drive for lifting platform

Electro-hydraulic

Lift height

1850 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information