Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Double distributor

Pneumatic double distributor
DISTR-PN-2WAY-BRS-CPL-G1/2IN

Art.-no. 06991312

EAN 4046778477824

Individual price display after login
Double distributor

Art.-no. 06991312

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Female thread
  • Connection takes only a few seconds

  • For universal use

  • Closed releasing sleeve prevents contamination of the interior

  • Hardened locking pins, making them wear-resistant

  • Can be used together with steel nipples

  • No corrosion

  • Coupling parts made of bare brass

  • Springs and snap rings made from stainless steel

  • Working pressure of 0–70 bar

  • Temperature resistance from –20°C to +100°C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pneumatic connection

G 1/2 inch IT

Width across flats (SW)

24 mm

Length (L)

69 mm

Width (B)

90 mm

Outer diameter (D)

27 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information