Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Double-ended socket wrench

Double-end socket wrench
DBENDSKTWRNCH-METR-WS12X13

Art.-no. 0714241213

EAN 4011231713054

Individual price display after login
Double-ended socket wrench

Art.-no. 0714241213

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Drive: Hexagon, metric

  • Standard: based on DIN 896

  • Material: Chrome-vanadium steel, solid forged

  • Surface: matt chrome-plated

  • Polished heads

  • Shaft: Hexagon
Notice

6 x 7 mm to 8 x 9 mm not drilled end-to-end, 10 x 11 mm to 30 x 32 mm drilled end-to-end for inserting long threaded rods

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

12 x 13 mm

Length (L)

140 mm

Socket wrench external diameter (D1)

17.5 mm

Socket wrench external diameter 2 (D2)

19 mm

Diameter of hole (d3)

5.5 mm

Shank diameter (d4)

8.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information