Double flat spring contact DFK 2 4.8/6.3
Double flat spring contact DFK 2 4.8/6.3
DBFLSPGCNTCT-(SN)-4,8/6,3MM-(2,5-4,0SMM)
Register now and access more than 125,000 products
Design | Unsealed |
Min./max. wire cross section | 2.5-4.0 mm² |
Nominal size of flat plug/push connector/blade connector | 4.8 x 0.8 mm, 6.3 x 0.8 mm |
Number of locking lugs | 2 PCS |
Material | Brass |
Surface | Tin plated |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!