Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Double hose nozzle

Pneumatic double hose grommet, brass
HOSENOZ-PN-BRS-DB-9MM

Art.-no. 069979

EAN 4038898962854

Individual price display after login
Double hose nozzle

Art.-no. 069979

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Brass
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Brass

Hose connection diameter (A)

9 mm

Length (L)

52 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information