Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Double-jointed socket wrench

Double jointed socket wrench POWERDRIV
DBENDSKTWRNCH-METR-JOINTED-WS14X15MM
ZEBRA

Art.-no. 0714244145
EAN 4047376066465

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

  • Drive: POWERDRIV. Bi-hex socket wrench

  • Material: Chrome-vanadium steel

  • Surface: matt chrome-plated

  • Geometry: both sides swivel by 90°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in tight spaces and around projecting edges.

Width across flats

14 x 15 mm

Length (L)

232 mm

Handle width (b)

15.5 mm

Handle thickness (c)

6.5 mm

Socket wrench external diameter (D1)

20 mm

Socket wrench external diameter 2 (D2)

21.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information