Double-jointed socket wrench
Double jointed socket wrench POWERDRIV
DBENDSKTWRNCH-METR-JOINTED-WS8X9MM


Register now and access more than 125,000 products
- Drive: POWERDRIV. Bi-hex socket wrench
- Material: Chrome-vanadium steel
- Surface: matt chrome-plated
- Geometry: both sides swivel by 90°
For use in tight spaces and around projecting edges.
![]() | |
Width across flats | 8 x 9 mm |
Length (L) | 175 mm |
Handle width (b) | 10.5 mm |
Handle thickness (c) | 5 mm |
Socket wrench external diameter (D1) | 12 mm |
Socket wrench external diameter 2 (D2) | 13.5 mm |
Datasheets(X)