Double open-end wrench
Double open-end wrench, others
DBOPNENDSPN-WS12X13
Register now and access more than 125,000 products
Width across flats | 12 x 13 mm |
Length (L) | 170 mm |
Thickness of jaw (a) | 5.10 mm |
External dimension of wrench head (b1) | 27.3 mm |
External dimension of wrench head 2 (b2) | 29.7 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |
Datasheets (0)
Certificates/ Documents (0)