Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Double-sided transfer tape

Fastening tape-transfer tape
FSTNGTPE-RECOVERINGLOGOS-TRANSFERTAPE

Art.-no. 089411060

EAN 4045989185214

Individual price display after login
Double-sided transfer tape

Art.-no. 089411060

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Double-sided, transfer adhesion tape, which is ideal for positioning parts in the installation process
  • Double-sided transferable universal film

  • Resistant up to 180 °C

  • The double-sided transferable film is versatile due to its adaptation form and can be used quickly and easily
Application area
Fig. 1
Fig. 2
Fig. 3
Fig. 4

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Double-sided, transparent universal film, which is ideal for positioning parts in the installation process.


Specially developed for re-attaching logos and emblems of all vehicle types, it is also ideal for positioning parts before final attachment.

Instructions

Remove the emblem from the vehicle and the residual adhesive on the back of the emblem. Clean the surfaces to be bonded with a silicone-free cleaner (Fig. 1).


Remove the protective film and place the transfer tape strips on a smooth surface with the adhesive surface facing upwards. Position the emblem on the adhesive surface and press it on evenly (Fig. 2).


Then remove the emblem from the strip (Fig. 3).


Position it on the vehicle and press it down evenly (Fig. 4).

Number of pieces

10 PCS

Adhesive base

Acrylate

Colour

Transparent

Length

300 mm

Width

50 mm

Thickness

40 µm

Min./max. processing temperature

15 to 35 °C

Ultraviolet resistance

Yes

Adhesive force at 25 mm

18.5 N

Shelf life from production/conditions

12 Month / in closed original packaging at + 5°C to + 25°C and dry storage

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
CLEAN industry cleaner

LBLREM-(INDUSTRY-CLEANER)-AEROCAN-500ML

NSF-registered special cleaner for removing adhesive tape residue, labels and stubborn dirt
IPA isopropanol cleaner

UNICLNR-(IPA-CLEANER)-500ML

For universal use
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information