Drawer cabinet BASIC 700 B
Drawer cabinet BASIC B 700
DRWRCAB-BASIC-700/B1336-9DRWR
Art.-no. 0957504040
EAN 4046777406870
Register now and access more than 125,000 products
- Robust sheet-steel construction, welded with multiple edges
- Top and bottom of the housing are closed
- Surface is protected by an 8-mm cover panel with a plastic coating
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Drawers with over 80% partial extension, mounted on roller bearings
- Built-in safety drawer lock prevents tipping
- Drawer capacity: 100 kg with an evenly distributed load
- Rows of slots to insert partition/dividers
Datasheets(X)
Type description | BASIC B9/1336 |
Width x depth x height (external dimension) | 1022 x 703 x 1336 mm |
Number of drawers | 9 PCS |
Drawer design | 1 drawer, box height 40 mm/front height 60 mm, 8 drawers, box height 100 mm/front height 150 mm |
Width x depth (internal dimension of drawer) (B x T) | 886 x 586 mm |
Load capacity of drawer | 100 kg |
Cabinet colour | Light grey RAL 7035 |
Colour of drawer | Gentian blue RAL 5010 |
Material | Sheet steel |
Surface | Powder-coated |