Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Drift punch According to DIN 6458

Drift punch
DRFTPNCH-5-L120MM

Art.-no. 071463 21

EAN 4011231719858

Individual price display after login
Drift punch According to DIN 6458

Art.-no. 071463 21

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Chrome vanadium air hardening steel



Tempered safety impact heads


Prevents impact head from deforming or fracturing



Full length of shaft hardened


Particularly tough and wear resistant



Tempered impact head



2 versions available


  • B = Lightweight version

  • D = Heavy-duty version
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

120 mm

Striking-surface diameter (a)

12 mm

Width of tip (d)

5 mm

Design

D

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information