Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Drill BM 10-E COMPACT

Drill BM 10-E COMPACT
DRL-EL-(BM10-E COMPACT)-CASE

Art.-no. 07023271

EAN 4050641978295

Individual price display after login
Drill BM 10-E COMPACT

Art.-no. 07023271

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compact, powerful drill for fast, powerful drilling in wood, aluminium, metal and stainless steel

Ergonomic design


  • Excellent weight/power ratio for effortless work

  • Belt clip for simple handling


High precision and long service life


Robust metal quick-action drill chuck



Continuously adjustable speed


Electronic speed control permits gentle force delivery and allows the device to be matched to any application.



Clockwise/anti-clockwise rotation


Inserted screws can be removed. With direct carbon brush changeover, maximum torque is achieved in both running directions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. nominal voltage

220 / 240 V/AC

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Included in delivery

In ORSY case

Power input

600 W

Power output

360 W

Min./max. idle speed

0-2600 rpm

Max. rotation speed at nominal load

1676 rpm

Max. torque

20 Nm

Drill chuck holder

1/2 inch x 20 UNF

Min./max. drill chuck span width

1-10 mm

Clamping neck diameter

43 mm

Max. drilling diameter in steel

10 mm

Max. drilling diameter in aluminium

10 mm

Max. drilling diameter in softwood

25 mm

Max. drilling diameter in stainless steel

8 mm

Max. thread-tapping diameter

M6

Weight of machine

1.7 kg

Cable length

4 m

Drill BM 10-E COMPACT including:
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-HNDTL-(BM10-E COMPACT)

Description:
Case insert for machine (BM10-E COMPACT)
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
Empty case ORSY<SUP>® </SUP>200
1 x
Empty case ORSY® 200

CASE-EMPTY-MASTER90/15

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information