Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Drill and Chisel Hammer BMH 40-XES

Hammer drill/chipping hammer, BMH 40-XES
HAMDRLCHPNGHAM-EL-(BMH40-XES)

Art.-no. 07025531

EAN 4050382117182

Individual price display after login
Drill and Chisel Hammer BMH 40-XES

Art.-no. 07025531

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hammer drill and chipping hammer with two-stage safety clutch and double damping system. Increased working safety and comfort

High level of safety


A higher torque can be set using the two-stage coupling 40 Nm/80 Nm



Indication of malfunctions


The service LED indicates malfunctions and an imminent carbon brush replacement.



Rapid drilling progress and extremely smooth running


The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.



Eliminates the need for an additional chipping hammer in many cases


Chisel function with 8-joule impact power



Effortless work


The 18 lockable chisel settings allow adjustment to any working angle.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1300 W

Power output

615 W

Min./max. idle speed

210-415 rpm

Min./max. impact rate

1430-2840 rpm

Tool holding device

Suitable for SDS-max

Impact energy

8 J

Min./max. drilling diameter in concrete

12-40 mm

Min./max. recommended drilling range for optimum performance (in concrete)

25-35 mm

Max. drilling diameter of breakthrough drill in concrete

65 mm

Max. drilling capacity (volume) in concrete per minute

175 cm³

Max. chiselling power in concrete

200 kg/h

Max. drilling diameter of hollow drill bit in masonry

100 mm

Weight of machine

6.95 kg

Cable length

4 m

Drill and Chisel Hammer BMH 40-XES including:
Handle
1 x
Handle

SP-AUXILIARYHANDLE

Quantity: 1 x
Maintenance spray
1 x
Maintenance spray

MAINTSPR-CONCENTRATE-100ML

Description:
100 ml
For lubricating hinges, tool mounts and machine mounts
Quantity: 1 x
Machine case for BMH 40-XES hammer drill and chipping hammers
1 x
Machine case for BMH 40-XES hammer drill and chipping hammers

CASE-EMPTY-(BMH40-XES)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information