Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Drill bit HSS Dormer

DRL-TWST-MET-DIN345-HSS-MK1-D10,0MM

Art.-no. 0628100

EAN 4066443117268

Individual price display after login
Drill bit HSS Dormer

Art.-no. 0628100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

High-quality drill bit made of rapid steel.
Tapered shank, DIN 345N, 118° point angle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areasteel, cast steel, alloy and non-alloy steels, aluminium alloys, bronze, brass, cast iron, etc.

Diameter (Ø)

10.00 mm

Length (l1)

168 mm

Chip flute length (l2)

87 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information