Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Drill chuck key

Drill chuck key
DRLCHUKKEY-D6-L110MM

Art.-no. 069216 110

EAN 4024835154444

Individual price display after login
Drill chuck key

Art.-no. 069216 110

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For safe fixing and loosening of the clamping chuck
  • Suitable for use with various drill chucks

  • Precisely machined teeth for a firm hold and easy operation

  • Lightweight and compact design, ideal for transport and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type

A

Diameter (Ø)

6 mm

Length (L)

110 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information