Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Drilling aid for diamond core drill bits

Drilling aid dry core drill bit
CENTMNDRL-CREDRLBIT-DRLSPRT-DRY-DIA-330

Art.-no. 5462020001

EAN 4052712521409

Individual price display after login
Drilling aid for diamond core drill bits

Art.-no. 5462020001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universally suitable for core bits 1 ¼ inch from dia. 52 mm
  • Extremely easy to remove using the accompanying tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for drill bit

330 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information