Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Drilling screw, countersunk head with H cross recess pias® WN 212, A2 stainless steel, countersunk head H

pias A2 stainless steel plain countersunk head, H
ZEBRA PIAS A2 CSK 4,8X19

Art.-no. 021214819

EAN 4011231270328

Individual price display after login
Drilling screw, countersunk head with H cross recess pias® WN 212, A2 stainless steel, countersunk head H

Art.-no. 021214819

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Other standard

WN 212

Material

Stainless steel A2

Surface

Plain

Nominal diameter (d1)

4.8 mm

Length (l1)

19 mm

Internal drive

H2

Head type

Countersunk head 80 degree

Thread type

Self-tapping screw thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information