Drilling screw, countersunk head with H cross recess pias® WN 212, A2 stainless steel, countersunk head H
pias A2 stainless steel plain countersunk head, H
ZERA PIAS A2 CSK 4,8X22
Register now and access more than 125,000 products
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
![]() | |
Other standard | WN 212 |
Material | Stainless steel A2 |
Surface | Plain |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 22 mm |
Internal drive | H2 |
Head type | Countersunk head 80 degree |
Thread type | Self-tapping screw thread |
RoHS-compliant | Yes |
Datasheets(X)