Drilling screw, flat head with H cross recess pias®
pias stainless steel A2 pan head H
ZEBRA S/TAP RSD-HD SCR A2 4,8X22
Art.-no. 021114822
EAN 4050641872043
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Pias A2 stainless steel, flat head with H recessed head
Notice
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Untreated |
RoHS-compliant | Yes |
Head type | Pan head |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 22 mm |
Head diameter (dk) | 9.14 mm |
Head height (k1) | 3.25 mm |
Internal drive | H2 |
