Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Drive-in anchor WSL-ED

Drive-in anchor WSL-ED steel zinc plated
ANC-(WSL-ED)-(A2K)-D12MM-L40MM-M10

Art.-no. 593281001

EAN 4058794281569

Individual price display after login
Drive-in anchor WSL-ED

Art.-no. 593281001

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Female thread anchor with metric thread for anchoring in concrete. Galvanised steel in sizes M6-M16
  • Small drill hole depth

  • High load-bearing capacities

  • Quicker and easier installation

  • Immediate load-bearing capacity – no need to wait

  • Attached part can easily be removed at any time

  • The attached part can be anchored with a fastening screw or a threaded rod
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor diameter

10 mm

Anchor length (L H)

40 mm

Type description

WSL-ED

Product weight (per item)

0.020 kg

Surface

Zinc plated

Max. required screw-in depth

16.5 mm

Nominal drill-bit diameter (d 0)

12 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information