Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Drive-in anchor WSL-ED

Drive-in anchor WSL-ED steel zinc plated
ANC-(WSL-ED)-(A2K)-D8MM-L25MM-M6

Art.-no. 593280601

EAN 4058794281545

Individual price display after login
Drive-in anchor WSL-ED

Art.-no. 593280601

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Female thread anchor with metric thread for anchoring in concrete. Galvanised steel in sizes M6-M16
  • Small drill hole depth

  • High load-bearing capacities

  • Quicker and easier installation

  • Immediate load-bearing capacity – no need to wait

  • Attached part can easily be removed at any time

  • The attached part can be anchored with a fastening screw or a threaded rod
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor diameter

6 mm

Anchor length (L H)

25 mm

Type description

WSL-ED

Product weight (per item)

0.010 kg

Surface

Zinc plated

Nominal drill-bit diameter (d 0)

8 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information