Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Drive-in anchor WSL-ED w. collar

ANC-(WSL-ED)-(A2K)-W.COLAR-D15-L25MM-M12

Art.-no. 5932812010

EAN 4065746781671

Individual price display after login
Drive-in anchor WSL-ED w. collar

Art.-no. 5932812010

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Female thread anchor with collar and metric thread for economical anchoring in concrete, zinc plated steel

High Performance


  • Small drill hole depth

  • High load-bearing capacities

  • Immediate load-bearing capacity — no waiting


Easy installation


  • Visual setting check and hand protection when installing with the marking/spreading tool.

  • Mechanical setting tool makes installation quicker and easier.

  • Attached part can easily be removed at any time

  • The attached part can be anchored with a fastening screw or a threaded rod

  • No installation torque required
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor diameter

12 mm

Anchor length (L H)

25 mm

Anchor length (l)

25 mm

Product weight (per item)

38.000 g

Surface

Zinc plated

Max. required screw-in depth

12 mm

Nominal drill-bit diameter (d 0)

15 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information