Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Drive-in nut

Drive-in nut zinc plated with impact tip
NUT-DRIVIN-(A2K)-H8X15-M4

Art.-no. 03764 8

EAN 4011231352154

Individual price display after login
Drive-in nut

Art.-no. 03764 8

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel, galvanised blue passivated (A2K)
  • Zinc-plated steel, blue passivated
Notice

Connectors sit flush with no protrusions, ideal for furniture production.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For processing in wood and wooden materials.

Instructions

Drill a hole and drive the nut into the screw hole until it is seated firmly and flush with the wood.

Thread type x nominal diameter (D)

M4

Height (h1)

8 mm

Height of drive-in tip (a1)

5 mm

Width (b1)

15 mm

Drill hole diameter

5.5 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information