Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Drum trolley With two support wheels

Drum truck with support wheels
DRMTRLY-SOLIDRBR-SPRTWHL

Art.-no. 0962400142

EAN 4050641998170

Individual price display after login
Drum trolley With two support wheels

Art.-no. 0962400142

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For the secure transportation of barrels, with assistance from two support wheels up to a height of 240 mm.
  • Securely welded steel construction of steel tubing and rectangular tubing

  • Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries

  • Height of the barrel rim gripper on the central spar can be continuously adjusted

  • Support wheels with solid rubber tyres, diameter 200 mm
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

700 mm

Depth

500 mm

Height

1600 mm

Load capacity

250 kg

Wheel diameter

250 mm

Material of wheel

Solid rubber

Wheel width

60 mm

Handle height

900 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information