Dry abrasive paper disc wood KP perfect
Wood sandpaper disc KP PERFECT
DSPAP-HOKLP-P80-D150MM
Art.-no. 058355080
EAN 4011231488372
Register now and access more than 125,000 products
Optimal material removal and long service life when used for pre-sanding and dust-free work
Significantly improved dust extraction thanks to the multi-hole design
The non-perforated discs (art. no. 0583550*) are also suitable for edge sanders.
Datasheets(X)
Form | Washer |
Diameter (Ø) | 150 mm |
Grid size | P80 |
Hole pattern | Unpunched |
Adhesive system | Hook and loop |
Suitable machines | Bona FlexiSand, Witte Quadro, Janser TrivoDisc, Bona CombiEdge, Lägler Flip, Lägler Elan, Pallmann Gecko Star, Janser Panda, Janser RS 150, Janser EMU, Random orbit sander D 150 |
Material of abrasive medium | Aluminium oxide (white corundum) |