Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Dry lubricant spray PTFE

Dry lubricant spray PTFE
DRYLUBSPR-PTFE-300ML

Art.-no. 0893550

EAN 4099617013318

Individual price display after login
Dry lubricant spray PTFE

Art.-no. 0893550

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Dry lubrication, does not attract dirt and dust

Eliminates squeaks, creaks and stiff movement


Offers lasting wear protection



Film thickness of 10 µm


Can be used for even the smallest tolerances in precision engineering



Very high resistance


  • Resistant to temperatures from –180°C to +260°C (briefly)

  • Permanently resistant to water, acids and alkalis


Mineral-oil-free



Silicone-free

Notice

Smokers must wash their hands after use. Smoking contaminated tobacco products may cause health-related issues.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Transparent, dirt-resistant dry lubricant for light to medium loads.

Instructions

Shake briefly before use. Spray a thin layer onto friction points or joints and allow to dry, drying time for a thin application: approx. 1-2 mins, drying time for a thicker application: approx. 5 mins.

Chemical basis

Polytetrafluoroethylene

Colour

Milky-transparent (protective film)

Density

0.6 g/cm³

Smell/fragrance

Characteristic

Min. temperature conditions

-180 °C

Max. temperature conditions

260 °C

Boiling point

-44 °C

VOC concentration (CH)

588.66 g/l

Silicone-free

Yes

Acid-free

Yes

Resin-free

Yes

Mineral oil-free

Yes

AOX-free

Yes

Contents

300 ml

Container

Aerosol can

Shelf life from production

24 Month

Suitable glove:
 
Product
Description
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 3
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 3
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 4
Durable and robust disposable gloves with excellent chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information