Dry sandpaper strip, wood, aluminium oxide (corundum)
Wood sandpaper strip alu oxide
DSPAP-HOKLP-SHT-YEL-8HO-P120-81X133MM
Register now and access more than 125,000 products
- Open scattering
- Aggressive initial and long-term sanding
- Uniform grinding finish without scratches
- Very good finish and cool sanding
- No breaking out of grain
- Long service life
- High degree of material removal
![]() | |
Form | Strip |
Width x length | 81 mm x 133 mm |
Hole pattern | 8-hole |
Grid size | P120 |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide (corundum) |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)