Dry sandpaper strip, wood, aluminium oxide (corundum)
Wood sandpaper strip alu oxide
DSPAP-HOKLP-SHT-YEL-8HO-P180-81X133MM
Art.-no. 0581475180
EAN 4038898458654
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For machining veneers and solid wood, sanding edges, rims and flat parts.
- Open scattering
- Aggressive initial and long-term sanding
- Uniform grinding finish without scratches
- Very good finish and cool sanding
- No breaking out of grain
- Long service life
- High degree of material removal
Product information
Datasheets(X)
![]() | |
Form | Strip |
Width x length | 81 mm x 133 mm |
Hole pattern | 8-hole |
Grid size | P180 |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide (corundum) |
