Dry wall screw Top Head
Steel, phosphated, Top Head H
SCR-DRYWL-TOPHEAD-H2-(PHR)-3,5X35

Register now and access more than 125,000 products
Patented head shape
Prevents the screw head from fraying. The paper fits the screw head cleanly, guaranteeing fast, clean application with a trowel.
Smooth bedding of the screw thanks to a sharp-edged tip and threads
Screws in fast thanks to sharp threads
Hardened, phosphated steel
Philips drive PH 2
![]() | |
Nominal diameter (d) | 3.5 mm |
Length (l) | 35 mm |
Thread length (lg) | 30 mm |
Head diameter (dh) | 8.5 mm |
Internal drive | H2 |
Material | Steel |
Surface | Phosphated |
RoHS-compliant | Yes |
Head type | Top head |
Thread design | Full thread |
Thread form | Double start thread |
Shape of tip | Tip |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)