Dry wall screw with coarse thread
Steel phosphated coarse thread bugle head H
SCR-DRYWL-COATHR-H2-(PHR)-3,9X35/28

Register now and access more than 125,000 products
- For screwing on to wooden substructures
- Extremely deep threads with sharp tip
- Hardened, phosphated steel
- Bugle head with Phillips drive PH 2
![]() | |
Material | Steel |
Surface | Phosphated |
RoHS-compliant | Yes |
Nominal diameter (d) | 3.9 mm |
Length (l) | 35 mm |
Thread length (lg) | 28 mm |
Head diameter (dh) | 8.5 mm |
Internal drive | H2 |
Head type | Bugle head |
Thread type | Wood screw thread |
Thread form | Coarse thread |
Shape of tip | Tip |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/
Documents