Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Dry wall screw with coarse thread

Steel phosphated coarse thread bugle head H
SCR-DRYWL-COATHR-H2-(PHR)-3,9X40/28

Art.-no. 018939 40

EAN 4011231244251

Individual price display after login
Dry wall screw with coarse thread

Art.-no. 018939 40

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For screwing on to wooden substructures

  • Extremely deep threads with sharp tip

  • Hardened, phosphated steel

  • Bugle head with Phillips drive PH 2
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Phosphated

RoHS-compliant

Yes

Nominal diameter (d)

3.9 mm

Length (l)

40 mm

Thread length (lg)

28 mm

Head diameter (dh)

8.5 mm

Internal drive

H2

Head type

Bugle head

Thread type

Wood screw thread

Thread form

Coarse thread

Shape of tip

Tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information