Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Drywall screw

Steel phosphated Hi-Lo thread H
SCR-CS-CMNT-CTRHD-HILO-H2-(PHR)-3,9X19

Art.-no. 018923919

EAN 4011231243995

Individual price display after login
Drywall screw

Art.-no. 018923919

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For attaching gypsum fibreboard panels to metal substructures of up to 1 mm and to wooden substructures
  • Hilo thread with special needle tip

  • 60° milling head with Phillips drive PH 2

  • Hardened, phosphated steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3.9 mm

Length (l)

19 mm

Thread length (lg)

14 mm

Head diameter (dh)

7 mm

Internal drive

H2

Material

Steel

Surface

Phosphated

RoHS-compliant

Yes

Head type

Countersunk milling head

Thread type

Special thread with needle tip

Thread design

Full thread

Thread form

Hilo, double start

Shape of tip

Tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information